K-1900-7 Intercom Sub Station
- Mfr # K-1900-7
- Zoro # G210029133
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Includes
K-1900-7 Intercom Sub Station, Hex Drive Screws, Butt Connectors
Width
5 in
Depth
4 in
Type
Intercom Sub Station
Material
Stainless Steel, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-1900-7
- Zoro #
- G210029133
- UPC #
- 615687220940
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Depth
- 4 in
- Height
- 10 in
Details
- Item
- Intercom Sub Station
- Includes
- K-1900-7 Intercom Sub Station, Hex Drive Screws, Butt Connectors
- Type
- Intercom Sub Station
- Material
- Stainless Steel, Metal
Description
Auto dials 1 up to 32 digits programmable speed dial number- Touch Tone or pulse dialing- Non-volatile memory no batteries required- Operates on analog PABx and key system extensions or analog Centrex and C.O. lines- Programmable 6 digit security code- Touch Tone programmable- Vandal resistant features: 1/8In. thick stainless steel panel, armored cable and metal cradle- Programmable pre-dial pause- Blocks fraudulent calls from hand held pocket dialers- Hearing aid compatible amplified handset with sealed push button volume control- Optional Enhanced Weather Protection EWP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.