Zoro Homepage

Led Strobe Light Kit

  • Mfr # VK-BLK-4

  • Zoro # G116345177


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-BLK-4
Zoro #
G116345177
UPC #
-
Country of Origin
China

Description

Led Strobe Light Kit - Ringing Phone Or Tty Indication For The Hearing Impaired - Ringing Phone Indication In Loud Warehouses And Factories - Emergency Illumination For Emergency Phones In Elevators Campuses Hallways Parking Ramps Etc. - Alarm Indication For Security Systems Or Alarm Panels With Phone Dialers - Durable Polycarbonate Lens - High Output Long Life Led Technology - Four Programmable Flash Patterns: - Single Flash - Double Flash - Quad Flash - Flicker Flash - 6 Programmable Beacon And Strobe Brightness Settings - Immune To Shock And Vibration - Flush Mount Or Surface Mount With Weatherproof Single Gang Box included - 3/4 Knockouts For Connecting Conduit Etc. - Strobe And Control Module May Be Installed Separately - Can Be Configured To Signal: Ringing Off-hook A Combination Of Both Ringing And Off-hook line In-use Or Triggered From A Contact Closure - One Set Of no Normally Open And nc Normally Closed Relay Contacts Provided - Selectable Ring Cadence Mode strobe Light Will Remain Flashing Between Rings - Switched 12v Dc Output follows Relay Activation For Powering Strobe Lights Cameras Etc. - On/off Switches For Ring Detection And Off-hook/loop Detection - Disable Input Ideal For Use With Two-button Emergency Phones Like Viking S E-1600-20a dod# 215 Will Not Activate Strobe Light On Info Calls - Power: 120v Ac To 12v Dc Adapter Provided - Maximum Power Supply Run Length On Cat-5: 1 Pair = 125 Ft 2 Pair = 225 Ft 3 Pair = 325 Ft 4 Pair = 475 Ft - Maximum Sl-2 Wire Run Length On Cat-5: 3 Wires = 100 Ft 6 Wires = 300 Ft - Strobe Dimensions: 111mm Diameter X 69mm 4.38inch X 2.75inch - Control Module Dimensions: 74mm X 53mm X 25mm 2.9inch X 2.1inch X 1.0 - Shipping Weight: 1.5 Kg 3.3 Lbs - Operating Temperature: -26 To 54 C -15 To 130 F - Relay Contact Rating: .5a at 125v Ac/1a at 30v Dc - Minimum Loop Current: 15 Ma - Minimum Ring Voltage: 25v Rms - Ringer Equivalence: 0.5 A Ren - Disable/info Switch Input: 50ma/80mw Maximum - Humidity - Blk-4: 5% To 95% Non-condensing - Mounting: Fasten To Wall Post Etc. With Complete Surface Mounting Hardware Included - Connections: Color Coded Wires With Gel-filled Butt Connectors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.