Electronics PA-30 Viking 30 Watt Telecom Pagin A

  • Mfr # VK-PA-30

  • Zoro # G104143563


product price:  $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-PA-30
Zoro #
G104143563
UPC #
615687222722
Country of Origin
China

Description

The PA-30 can directly drive up to thirty (30) 8 ohm paging speakers or fifty (50) 70 volt paging speakers. The PA-30 provides loud ringing and paging to electronic key systems 1A2 Key systems PABX’s as well as No-KSU phones and multiline phones.
Paging is accomplished by connecting the PA-30 to a paging port or unused telephone line input (trunk port) of nearly any phone system.
The PA-30 will also generate adjustable loud ringing from a ringing analog line or from a dry contact closure. Either a loud electronic warble or one of three other soft chime sounds may be selected. An external “night transfer” switch can be added to turn loud ringing on or off in night bell applications.
The PA-30 is easy to install and eliminates the installation of multiple bells relays and paging cards. The unit comes complete with a power supply and integrated 30 watt amplifier.
  • Amplified loud paging.
  • Loud ringing.
  • Night bell.
  • Background music .
  • 30 Watts of paging power.
  • Drive up to (30) 8 ohm speakers.
  • 70V output can drive up to (50) 70V speakers.
  • Master volume control.
  • Separate volume controls for Auxiliary Input Paging Ringing Tones and Background Music.
  • Electronic warble (traditional loud ringer).
  • Double gong (two identical “gong” tones).
  • Quadruple chime (four descending chime tones).
  • Door chime (ding-dong).
  • Provides loud ringing or night bell.
  • Night transfer switch.
  • Page from an unused trunk port or paging port.
  • Can provide background music from an external source.
  • Use as a low cost stand alone power amplifier.
  • 600 Ohm output to drive additional amplifiers.
  • Use multiple units for more paging power.
  • Power: 120V AC/15V AC 2.2A UL listed adapter provided.
  • Dimensions: 133mm x 89mm x 44mm (5.25” x 3.5” x 1.75”).
  • Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% non-condensing humidity.
  • Paging Output: 30 watts - powers up to (30) 8 ohm speakers or (50) 70V speakers.
  • Talk Battery: 40V DC.
  • Connections: (1) 3.5mm (1/8") audio jack (1) 6 position and.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.