Paging Amplifier Loud Ringer
- Mfr # PA-2A
- Zoro # G809851411
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Supply; 25AE Paging Horn; Amplifier
For Use With
Telephone
Width
5.3 in
Depth
1.8 in
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA-2A
- Zoro #
- G809851411
- UPC #
- 615687220483
- Country of Origin
- United States
Dimensions
- Width
- 5.3 in
- Depth
- 1.8 in
- Height
- 3-1/2 in
Details
- Item
- Security Device Audio Amplifier
- Includes
- Power Supply; 25AE Paging Horn; Amplifier
- For Use With
- Telephone
Description
Two watts of paging power- All lines are optically coupled for use with fax switches and analog PABx/KSU stations- Can provide background music from an external source- Paging from an unused trunk port or paging port- Four loud ringing sounds: Electronic warble Double gong Quadruple chime Door chime ding-dong- Provides loud ringing or night bell, from 1-6 lines for warehouses, yards, etc.- Output for controlling a 12V relay from 1-6 ringing lines- Page alert tone- 600ohm output for sourcing high powered amplifiers - Includes one 25AE 8 ohm paging horn can support a maximum of 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.