Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viking Ring Booster to 10 Ren

  • Mfr # RG-10A

  • Zoro # G809916905


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter.
Mounting
Desktop
Power Source
AC
Number of Phone Line (RJ-11) Ports
1
Network (RJ-45)
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-10A
Zoro #
G809916905
UPC #
615687221183
Country of Origin
United States

Details

Item
Ringer
Includes
Power Adapter.
Mounting
Desktop
Power Source
AC
Number of Phone Line (RJ-11) Ports
1
Network (RJ-45)
No
Phone Line (RJ-11)
Yes
Input Voltage
110V AC
For Use With
Telephone

Description

Boosts ring to 12 REN- Caller ID compatible- Easy modular installation- Compatible with distinctive ringing services- Will not affect normal line operation- Reshapes troublesome square wave ringing- Capable of boosting talk battery and loop current

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.