Shop VIKING ELECTRONICS
Create Account
VK-C-2000B Viking C-2000B Door Entry Controller
- Mfr # VK-C-2000B
- Zoro # G804038817
product price:
$
604.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VK-C-2000B
- Zoro #
- G804038817
- UPC #
- 615687224214
- Country of Origin
- China
Description
- Viking advanced door/gate entry phone controller
- Allows 1-4 entry phones to share a single telephone line with a residential or business telephone system
- Use with any analog touch tone phone
- Provide entry phone activated chimes and whole house paging when used with an SLP-1 or SLP-4
- Up to 6 different keyless entry codes / “one time use” keyless entry codes per entrance
- Up to 6 master keyless entry codes for use at any entrance
- Analog station mode allows the C-2000B to connect to an unused PABX station port
- Optional “Privacy Number” allows only selected visitors to call from an entry phone
- Provides “Caller ID” and “Call Waiting Caller ID”
- Produces “Call Waiting” tones
- Lighted doorbell switch input to activate entry phone call
- One set of normally open and normally closed contacts available for each entry phone
- Programmable contact activation time
- Auxiliary input to activate timed auxiliary contacts
- Power: 120VAC / 13.8VAC 1.25A, UL listed adapter provided
- Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% non-condensing humidity
- Relay Contacts: 5A @ 30VDC/250VAC
- Ring Output: 8 REN, capable of ringing (16) 0.5 REN phones
- Talk Battery: 40V DC
- REN: 0.1A
- Connections: (30) cage clamp screw terminals VKC2000B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.