Electronics VK-LSR-1 Line Seizure Relay

  • Mfr # VK-LSR-1

  • Zoro # G103997129


product price:  $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-LSR-1
Zoro #
G103997129
UPC #
615687220841
Country of Origin
China

Description

Viking line seizure relay device- Allows the user to share an existing phone line with an emergency phone or other priority alarm device- Interrupts any call in progress and returns fresh dial tone to the emergency phone- Modular connections for easy installation- Operates on any 12-32V DC power source- 12V DC adapter provided - During power outages the line is connected directly to the emergency device- Off hook detection LED for emergency device port- Handy test button to simulate an emergency device off hook- One year manufacturer's warrantyVK-LSR-1 - Usually Categorized as Viking Electronics : Installation Equipment : Viking Accessories Viking line seizure relay device- Allows the user to share an existing phone line with an emergency phone or other priority alarm device- Interrupts any call in progress and returns fresh dial tone to the emergency phone- Modular connections for easy installation- Operates on any 12-32V DC power source- 12V DC adapter provided - During power outages the line is connected directly to the emergency device- Off hook detection LED for emergency device port- Handy test button to simulate an emergency device off hook- One year manufacturer's warrantyVK-LSR-1 - Usually Categorized as Viking Electronics : Installation Equipment : Viking Accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.