Electronics VK-SR-1 Viking Single Line Loud Ringer

  • Mfr # SR-1

  • Zoro # G904061180


product price:  $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SR-1
Zoro #
G904061180
UPC #
615687222197
Country of Origin
China

Description

The Viking SR-1 will generate loud ringing from an analog ringing line or from a dry contact closure. There are 4 different ringing sounds to choose from. Loudness is easily adjusted with a volume control knob and test button. The Viking SR-1’s unique sounding ring is useful for employees that often work away from their desks allowing them to instantly recognize when their phone is ringing. A second set of contact inputs will trigger a door chime (doorbell) sound. This can be used to notify that a door has opened or used as a door bell or push for assistance button. The Viking SR-1 is easy to install and comes complete with a power supply and connections for an optional external speaker.
  • Single line loud ringing.
  • Night bell ringing.
  • Business/offices/small warehouses.
  • Floating employee.
  • Push Button for Assistance chime.
  • Push button doorbell.
  • Loud ringing from an analog line.
  • Loud ringing from a dry contact closure.
  • Choose one of four ringing sounds: Electronic warble (traditional loud ringer) Quadruple chime (four descending chime tones) Electronic Bell.
  • Adjustable volume control.
  • Provides a door chime tone for either a door bell door open sensor or “Push for Assistance” button.
  • Test button for setting volume.
  • Power supply included.
  • Test button for setting volume.
  • Made in the USA.
  • Power: 120V AC/13.8V AC 1.25A UL listed adapter provided.
  • Dimensions: 5.5 x 4.5 x 1.6.
  • Environmental: 0 C to 32 C (32 F to 90 F) with 5% to 95% non-condensing humidity.
  • Maximum Sound Pressure: 90 db 1 meter (nominal) 105 db with added 25AE Paging Horn.
  • Connections: 6 cage clamp screw terminals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.