Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voip Speaker Phone

  • Mfr # E-10-IP

  • Zoro # G109850367


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5"
Application
Parking Lot, Door Entry, Automated Teller Machine (ATM), Lobby, Public Access Area, Convention Center, Medical Center, Entryway, Parking Ramp, Gate Entrance, Stadium
Finish
Powder Coated
Color
Black Powder Coat
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-10-IP
Zoro #
G109850367
UPC #
615687225853
Country of Origin
United States

Dimensions

Depth
2.5"
Height
5"
Width
5"

Details

Application
Parking Lot, Door Entry, Automated Teller Machine (ATM), Lobby, Public Access Area, Convention Center, Medical Center, Entryway, Parking Ramp, Gate Entrance, Stadium
Finish
Powder Coated
Color
Black Powder Coat
Includes
Rough-in Box
Series
E
Power Source
PoE
Item
Intercom Sub Station
Mount Type
Surface Mount, Flush Mount
Package Contents
IP Entry Phone, Black Finish, Rough-in Box

Description

Self diagnostic reports via email testing com, mic, speaker & switch- Automatic polling and programming software included- 2 Amp relay contacts for door/gate or SL-2 strobe light control- Blue In.Call ConnectedIn. LED indicator- SIP compatible- PoE powered class 1, <4 watts- Automatic Noise Canceling ANC feature for proper operation in noisy environments- Network downloadable firmware- Handsfree operation- Marine grade 316 stainless steel prevents corrosion on the stainless steel models- Programmable to dial up to 5 numbers on busy or ring no answer- Cycles through backup phone numbers on busy or no-answer- Hangs up on busy signal, time-out or touch tone command- Remotely programmable- Extended temperature range -15 Degrees F to 130 Degrees F- 3 different chassis or board only available- Volume adjustments for microphone and speaker- Flush mountable using the included roughin box or can be surface mounted using an optional VE-5x5 Surface Mount Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.