Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voip Speaker Phone with EWP

  • Mfr # E-10-IP-EWP

  • Zoro # G409850371


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Speakerphone
Yes
Color
Black
Features
Network (RJ-45); PoE (RJ-45) Port
IP Phone Technology
VoIP
Connectivity Technology
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-10-IP-EWP
Zoro #
G409850371
UPC #
615687225860
Country of Origin
United States

Details

Speakerphone
Yes
Item
IP Phone
Color
Black
Features
Network (RJ-45); PoE (RJ-45) Port
IP Phone Technology
VoIP
Connectivity Technology
Corded
Number of Network (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes

Description

Self diagnostic reports via email testing com, mic, speaker & switch- Automatic polling and programming software included- 2 amp relay contacts for door/gate or SL-2 strobe light control- Blue In.Call ConnectedIn. LED indicator- SIP compatible- PoE powered class 1, <4 watts- Automatic Noise Canceling ANC feature for proper operation in noisy environments- VoIP eliminates the need for In.Push to TalkIn. mode- Network downloadable firmware- Handsfree operation- Programmable to dial up to 5 numbers on busy or ring no answer- Cycles through backup phone numbers on busy or no answer- Enhanced Weather Protection EWP, designed to meet IP66 rating- Hangs up on busy signal, timeout or touch tone command- Remotely programmable- Extended temperature range -30 Degrees F to 130 Degrees F- 3 different chassis or board only available- Volume adjustments for microphone and speaker- Flush mountable using the included rough-in box or can be surface mounted using an optional VE-5X5 surface mount box- Optional PB-100 polling system available- Optional SL-2 or BLK-4-EWP strobe light kit available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.