
WALL PHONE WITH RINGER AND, NETWORK, NO DIAL PAD, RED (Discontinued)
- Mfr # K-1500P-W
- Zoro # G1346083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1500P-W
Zoro #
G1346083
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4"
Width
9"
Depth
4.8"
Details
Color
Ash
Features
Hearing Aid, Volume Control
Product Type
Standard Phone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.