
Weatherproof Box Red 9x12
Mfr # VE-9X12R-1P
Zoro # G609850980
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Red
For Use With
Phone
Material
Polycarbonate, Aluminum, Acrylonitrile Butadiene Styrene, Plastic
Description/Special Features
Weather Proof, UV Resistant, Scratch Resistant, Gasket, Flame Retardant, Weather Resistant, Heavy Duty, Durable
Includes
Adapter Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE-9X12R-1P
Zoro #
G609850980
UPC #
615687228335
Country of Origin
United States
Details
Item
Mounting Enclosure
Color
Silver, Red
For Use With
Phone
Material
Polycarbonate, Aluminum, Acrylonitrile Butadiene Styrene, Plastic
Description/Special Features
Weather Proof, UV Resistant, Scratch Resistant, Gasket, Flame Retardant, Weather Resistant, Heavy Duty, Durable
Includes
Adapter Panel
Application
Ground, Outdoor, Parking Lot
Description
Designed to meet NEMA/EEMAC Type 4/4x/12 requirements- Construction: Heavy-duty UV stable polycarbonate / ABS composite with flame-retardant UL 94 V-0 rating- Comes with internal adapter panel 1- Drip guard and gasket sealed door- 0.020In. thick stamped aluminum In.TelephoneIn. label with scratch resistant UV stable clear coat- Also available yellow or black models- Includes mounting holes for standard RJ11 wall plate- Optional VE-SPG door return hinge spring available- Optional VE-PBL push button lock and key set available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.