Zoro Homepage

Weatherproof VoIP Entry Phone

  • Mfr # E-30-IP-EWP

  • Zoro # G410923453


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Features
Enhanced Weather Protection
Standards
IP66, PoE Class 1
Width
5 in
Depth
2.1 in
Type
Intercom Sub Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-30-IP-EWP
Zoro #
G410923453
UPC #
615687225754
Country of Origin
China

Dimensions

Width
5 in
Depth
2.1 in
Height
5 in

Details

Item
Intercom Sub Station
Features
Enhanced Weather Protection
Standards
IP66, PoE Class 1
Type
Intercom Sub Station
IP Rating
IP66
Application
Medical Center, Stadium, Door Entry, Convention Center, Parking Lot, Entryway, Lobby, Automated Teller Machine (ATM)
Material
Stainless Steel
Connectivity Technology
Cable
Mounting
Surface
Mount Type
Surface Mount
Durability
Weather Proof

Description

Viking Electronics VoIP Entry Phone Stainless Steel with EWP - Cable - Surface Mount for Parking Lot, Automated Teller Machine (ATM), Door Entry, Medical Center, Lobby, Entryway, Stadium, Convention Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.