Zoro Homepage

Flame Resist Vest, Class 2, 2XL/3XL, Orange

  • Mfr # 6136FR-2XL/3XL

  • Zoro # G1212685


product price: $17.49
/ea
Sold in multiples of 25 for $437.25

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6136FR-2XL/3XL
Zoro #
G1212685
UPC #
060405977017
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
52 in
Vest Size
2XL, 3XL
Length
28 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in
Minimum Chest Size
48 in

Details

Item
Flame Resistant High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
ATPV Rating
FR ASTM F2302-10
Features
Extra Strong Edging Tape, Safety D-Ring Access Slot on Back
Standards
ANS/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Number of Outside Pockets
4
Fall Protection Compatible
Yes
Reflective Stripe Color
Silver
Pocket Location
Chest
Passes ASTM F6413 Flame Test
D6413
Safety Features
Fall Protection Compatible
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Total Number of Pockets
4
Fabric Construction
Mesh
Number of Inside Pockets
0

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating FR ASTM F2302-10, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.