Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resist Vest, Class 2, S/M, Orange

  • Mfr # 6136FR-S/M

  • Zoro # G9364938


product price: $19.45
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6136FR-S/M
Zoro #
G9364938
UPC #
060405977062
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
39 in
Vest Size
M, S
Length
29 in
Maximum Chest Size
40 in
Minimum Chest Size
36 in
Reflective Stripe Width
2 in

Details

Item
Flame Resistant High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Features
Extra Strong Edging Tape, Safety D-Ring Access Slot on Back
Hazard Risk Category (HRC)
0
ATPV Rating
FR ASTM F2302-08
Standards
ANS/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10
Vest Stripe Color Family
Green/Yellow/Silver
Passes ASTM F6413 Flame Test
D6413
Safety Features
Fall Protection Compatible
Total Number of Pockets
4
Number of Outside Pockets
4
Fabric Construction
Mesh
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Pocket Location
Chest
Includes LED Lights
No
Number of Inside Pockets
0

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 39 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating FR ASTM F2302-08, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.