Zoro Homepage

Flame Resistant 3 Piece Rain Suit, Polyester, PVC, 0.35 mm Thick, Detachable, Orange, L

  • Mfr # 2110FR-L

  • Zoro # G4922671


product price: $53.69
/ea

Key Features

Color
Orange
Material
Polyester, PVC
Inseam
29 1/2 in
Fits Waist Size
36 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110FR-L
Zoro #
G4922671
UPC #
060405985623
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Thickness
0.35 mm
Fits Chest Size
43 in
Jacket Length
31 1/2 in

Details

Item
Flame Resistant 3 Piece Rain Suit
Color
Orange
Material
Polyester, PVC
Inseam
29 1/2 in
Hood Style
Detachable
Features
100% Waterproof and Windproof, 2" Yellow Prism Reflective Tape, Adjustable Boot Cuffs, Adjustable Wrist Cuff, Bib Pants with Adjustable Waist Panel and Esr Suspenders, Cotton Corduroy Collar, Detachable Hood Included, ESR Nylon Snap Closure Systems, Micro
Closure Type
snaps
Liner Material
Polyester
Includes
Adjustable Waist Panel, Cotton Corduroy Collar, Suspenders, Underarm Vents
Rainwear ANSI Class
Unrated
Number of Pockets (Inside)
0
Rainwear Ankle Style
Snap
Rainwear Features
Wind Resistant
Rainwear Cuff Style
Snap
Resists
water
Gender
Men's
Standards
CAN/CGSB-4.2 No.27.10 & ASTM D6413, CSA Z96-15 Class 1, Level FR
Seam Style
Welded
Number of Pockets (Outside)
0
Arc Flash PPE Category
0
Fabric Weight
7 oz
Hood Included
Yes
High-Visibility
No
Includes Hood Drawstrings
No
Number of Pants Pockets
0
Passes ASTM F6413 Flame Test
ASTM D6413
Pass Through Pockets
0
Includes Hood
Yes
Includes Suspenders
Yes
Number of Coat Pockets
0
ANSI Class
Not Rated
Jacket Closure Type
Snaps with Storm Flap
Includes Lining
Yes

Description

3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material Polyester, PVC, L, Orange, Rainwear Features Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 7 oz, Fits Chest Size 43 in, Fits Waist Size 36 in, Men's, Inseam 29 1/2 in, Jacket Length 31 1/2 in, Liner Material Polyester, PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.