Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Flame Resistanteezer Insulated Rain Parka, M, 13.5 oz Polyester

  • Mfr # 3957FRJ-M

  • Zoro # G8742991


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
13.5 oz
Length
33 in
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957FRJ-M
Zoro #
G8742991
UPC #
060405995387
Country of Origin
China

Dimensions

Size
M
Length
33 in
Size - Body Type
Regular
Minimum Chest Size
40 in
Maximum Chest Size
40 in

Details

Item
Flame Resistant Flame Resistanteezer Insulated Rain Parka
Color
Black
Fabric Weight
13.5 oz
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
Material
Polyester
Closure Type
Heavy Duty Zipper With Storm Flap, Hook And Loop
Number of Pockets (Inside)
1
Gender
Men's
Seam Style
Sewn
Number of Inside Pockets
1
Number of Outside Pockets
2
Lining Material
Polyester
Number of Pockets (Outside)
2
Hood Style
Detachable
Includes
2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
ANSI Class
1
Cuff Style
Adjustable
High-Visibility
Yes
Color Family
Black
Total Number of Pockets
3
Insulated for Cold Conditions
Yes
Features
Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
Includes Hood
Yes
Collar Style
Fleece
Includes Hood Drawstrings
Yes
Waist Style
Adjustable Drawstring
Passes ASTM F6413 Flame Test
D6413
Includes Lining
Yes
Stitching Material
Polyester
Material Coating
Polyurethane
Material Trade Name
Polyester

Description

ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.