Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Flame Resistanteezer Insulated Rain Parka, S, 13.5 oz Polyester

  • Mfr # 3957FRJ-S

  • Zoro # G8742982


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
13.5 oz
Length
32 in
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957FRJ-S
Zoro #
G8742982
UPC #
060405995370
Country of Origin
China

Dimensions

Size
S
Length
32 in
Maximum Chest Size
37 in
Size - Body Type
Regular
Minimum Chest Size
37 in

Details

Item
Flame Resistant Flame Resistanteezer Insulated Rain Parka
Color
Black
Fabric Weight
13.5 oz
Standards
ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Arc Flash PPE Category
0
Material
Polyester
Closure Type
Heavy Duty Zipper With Storm Flap, Hook And Loop
Includes
2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
Number of Pockets (Outside)
2
Number of Inside Pockets
1
Number of Outside Pockets
2
Gender
Men's
Lining Material
Polyester
Hood Style
Detachable
Number of Pockets (Inside)
1
Seam Style
Sewn
Cuff Style
Adjustable
ANSI Class
1
High-Visibility
Yes
Color Family
Black
Collar Style
Fleece
Material Coating
Polyurethane
Passes ASTM F6413 Flame Test
D6413
Waist Style
Adjustable Drawstring
Includes Lining
Yes
Stitching Material
Polyester
Total Number of Pockets
3
Features
Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
Includes Hood Drawstrings
Yes
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Material Trade Name
Polyester, Polyurethane

Description

ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products