Zoro Homepage

Flame-Resistant Insulated Rain Bib Pants, S, 30 in Inseam, Polyester

  • Mfr # 3907FRWP-S

  • Zoro # G8742851


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Style
Flame Resistant Rain Bib Overall
Color
Black
Fits Waist Size
30 in
Material
Polyester
Fits Chest Size
37" to 94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907FRWP-S
Zoro #
G8742851
UPC #
060405994243
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Fits Chest Size
37" to 94"
Maximum Waist Size
30 in

Details

Item
Flame-Resistant Insulated Rain Bib Pants
Style
Flame Resistant Rain Bib Overall
Color
Black
Material
Polyester
Fabric Weight
13.5 oz
Inseam
30 in
Gender
Men's
Rainwear Features
Cold Weather, Wind Resistant
Closure Type
Heavy Duty Suspenders, Zipper Fly, Snap Waist, 13" Boot Zips
Lining Material
Polyester
Arc Flash PPE Category
0
Features
Abrasion, Heavy-Duty, Puncture, Rip and Snag Resistance, Waterproof, Windproof
Rainwear ANSI Class
Class E
Standards
ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Includes
2 in Vi-Brance Reflective with 4 in Contrasting Tape
Number of Inside Pockets
1
Number of Outside Pockets
4
Seam Style
Sewn
Number of Pockets
4-6
ANSI Class
E
High-Visibility
No
Includes Belt Loops
No
Ankle Type
Open
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Ankle Style
Hook-and-Loop
Waist Closures
Hook-and-Loop

Description

Flame-Resistant Insulated Rain Bib Pants, Material Polyester, Gender Men's, Size S, Color Black, Inseam 30 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Insulated for Cold Conditions Yes, Waist Closure Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.