Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, M 300 den Polyester

  • Mfr # 3957FRP-M

  • Zoro # G8743061


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Polyester
Fabric Weight
300 den
Maximum Waist Size
33 in
Color
Black
Inseam
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957FRP-M
Zoro #
G8743061
UPC #
060405995462
Country of Origin
China

Dimensions

Size
M
Maximum Waist Size
33 in
Fits Waist Size
33 in
Tag Size
33 x 31-1/2

Details

Item
Flame Resistant Pants
Material Trade Name
Polyester
Fabric Weight
300 den
Color
Black
Inseam
31 1/2 in
Standards
ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2
Number of Pockets
5
Number of Inside Pockets
1
Number of Outside Pockets
4
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Features
Heavy-Duty
Insulated for Cold Conditions
Yes
Waist Closure
18 in Boot Zips, Heavy Duty Suspenders, Snap Waist, Zipper Fly

Description

Flame-Resistant Insulated Bib Pants, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 300 den, Number of Outside Pockets 4, Includes Suspenders Yes, Color Black, Maximum Waist Size 33 in, Inseam 31 1/2 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.