Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Rain Bib Pants, 4XL, 33 in Inseam, Polyester

  • Mfr # 3907FRP-XXXXL

  • Zoro # G7795051


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Style
Flame Resistant Rain Bib Overall
Fits Waist Size
48 in
Color
Black
Material
Polyester
Fabric Weight
13.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907FRP-XXXXL
Zoro #
G7795051
UPC #
060405989843
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Flame-Resistant Rain Bib Pants
Style
Flame Resistant Rain Bib Overall
Color
Black
Material
Polyester
Fabric Weight
13.5 oz
Inseam
33 in
Gender
Men's
Rainwear Features
Wind Resistant
Closure Type
Heavy Duty Suspenders, Zipper Fly, Snap Waist, 13" Boot Zips
Lining Material
Polyester
Arc Flash PPE Category
0
Features
Abrasion, Heavy-Duty, Puncture, Rip and Snag Resistance, Waterproof, Windproof
Standards
ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Rainwear ANSI Class
Class E
Includes
2 in Vi-Brance Reflective with 4 in Contrasting Tape
Number of Pockets
4-6
Seam Style
Sewn
Number of Inside Pockets
1
Number of Outside Pockets
4
ANSI Class
E
High-Visibility
No
Includes Lining
Yes
Includes Belt Loops
No
Ankle Type
Open
Ankle Style
Hook-and-Loop
Waist Closures
Hook-and-Loop

Description

Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size 4XL, Color Black, Inseam 33 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.