Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3995FRW-XL
Zoro #
G8742955
UPC #
060405994359
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
47 in to 119 1/2 in
Details
Item
Flame-Resistant Surveyor Vest
Insulated
Yes
Color
Black
Fabric Weight
300D
Standards
CSA Z96-09 Class 1, Level FR, ASTM D6413
Lining Material
Polyester
Number of Inside Pockets
4
Number of Outside Pockets
3
Closure Type
Zipper, Storm Flap, Hook-and-Loop
Description
Color Black, Fabric Weight 300D, Closure Type Zipper, Storm Flap, Hook-and-Loop, Flame-Resistant Surveyor Vest, Lining Material Polyester, Number of Inside Pockets 4, Number of Outside Pockets 3, Size XL, Standards CSA Z96-09 Class 1, Level FR, ASTM D6413
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.