Viking

Handyman 3pc FR PVC Suit


product price: $56.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Rainwear ANSI Class Unrated
  • Material Polyester, PVC
  • Inseam 30 in
  • Rainwear Features Wind Resistant
See all product information

Product Information

  • Brand Viking
  • MFR # 2110FR-XL
  • Zoro # G4922687
  • UPC #
    060405985630
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size XL
Fits Waist Size 39 in
Jacket Length 32 in
Fits Chest Size 47 in

Details

Item 3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall
Color Orange
Rainwear ANSI Class Unrated
Material Polyester, PVC
Inseam 30 in
Rainwear Features Wind Resistant
Features 100% Waterproof and Windproof, 2" Yellow Prism Reflective Tape, Adjustable Boot Cuffs, Adjustable Wrist Cuff, Bib Pants with Adjustable Waist Panel and Esr Suspenders, Cotton Corduroy Collar, Detachable Hood Included, ESR Nylon Snap Closure Systems, Micro
Number of Pockets (Inside) 0
Arc Flash PPE Category 0
Standards CAN/CGSB-4.2 No.27.10 & ASTM D6413, CSA Z96-15 Class 1, Level FR
Rainwear Cuff Style Snap
Thickness 0.35 mm
Liner Material Polyester, PVC
Hood Included Yes
Seam Style Welded
Gender Men's
Closure Type Snaps, Storm Flap
Hood Style Detachable
Fabric Weight 7 oz
Number of Pockets (Outside) 0
Resists water
Includes Adjustable Waist Panel, Cotton Corduroy Collar, Suspenders, Underarm Vents
Rainwear Ankle Style Snap
High-Visibility No
Jacket Closure Type Snaps with Storm Flap
Includes Lining Yes
Includes Hood Drawstrings No
Passes ASTM F6413 Flame Test ASTM D6413
Number of Pants Pockets 0
ANSI Class Not Rated
Includes Hood Yes
Pass Through Pockets 0
Number of Coat Pockets 0
Includes Suspenders Yes

Description

3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material Polyester, PVC, XL, Orange, Rainwear Features Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 7 oz, Fits Chest Size 47 in, Fits Waist Size 39 in, Men's, Inseam 30 in, Jacket Length 32 in, Liner Material Polyester, PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.