Hi Vis Surveyor Vest, Class 1, 3XL, Red
Mfr # 4915R-XXXL
Zoro # G7320509
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4915R-XXXL
Zoro #
G7320509
UPC #
060405986811
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
55"
Vest Size
3XL
Length
24 in
Details
Item
High Visibility Surveyor Vest
Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
7
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
11" Zip Access To Entire Back Pocket/Pouch, Heavy Duty Front Zipper, Clip Bands
Hazard Risk Category (HRC)
0
Standards
CSA Z96-09 Class 1 Level 2
ATPV Rating
Not Rated
Number of Outside Pockets
7
Number of Inside Pockets
4
Fabric Construction
Solid
Total Number of Pockets
11
Description
High Visibility Surveyor Vest, ANSI Class 1, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 55 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.