Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Vis Surveyor Vest, Class 1, M, Red

  • Mfr # 4915R-M

  • Zoro # G7320472


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4915R-M
Zoro #
G7320472
UPC #
060405983346
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in
Vest Size
M
Length
26 in
Maximum Chest Size
40 in
Minimum Chest Size
40 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Surveyor Vest
Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Unisex
Stripe Color
Silver
Features
ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
Standards
CSA Z96-09 Class 1 Level 2
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Orange/Red/Silver
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Includes ID Window
Yes
Number of Inside Pockets
4
Includes LED Lights
No
Number of Outside Pockets
7
Total Number of Pockets
11

Description

High Visibility Surveyor Vest, ANSI Class 1, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern X, Vest Length 26 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.