Hi Vis Surveyor Vest, Class 1, S, Red
Mfr # 4915R-S
Zoro # G7320457
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4915R-S
Zoro #
G7320457
UPC #
060405983353
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
37"
Vest Size
S
Length
28 in
Details
Item
High Visibility Surveyor Vest
Color
Orange/Red
ANSI Class
1
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
7
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
CSA Z96-09 Class 1 Level 2
Features
11" Zip Access To Entire Back Pocket/Pouch, Heavy Duty Front Zipper, Clip Bands
Number of Outside Pockets
7
Number of Inside Pockets
4
Total Number of Pockets
11
Fabric Construction
Solid
Description
High Visibility Surveyor Vest, ANSI Class 1, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.