Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Vis Vest, Class 2, 2XL/3XL, Lime

  • Mfr # U6110G-2XL/3XL

  • Zoro # G2502139


product price: $9.05
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6110G-2XL/3XL
Zoro #
G2502139
UPC #
060405806515
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
51 in to 55 in
Length
28 in
Vest Size
2XL, 3XL
Maximum Chest Size
55 in
Minimum Chest Size
51 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
ID Window, U ANSI Reflective Striping Configuration
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Number of Outside Pockets
0
Fabric Construction
Solid
Includes ID Window
Yes
Includes LED Lights
No
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Number of Inside Pockets
0
Total Number of Pockets
0
Reflective Stripe Location
Chest, Waist

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 in to 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.