Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest, Orange, Polyester Mesh, 4XL

  • Mfr # U6112O-4XL

  • Zoro # G7320883


product price: $14.49
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6112O-4XL
Zoro #
G7320883
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Fits Chest Size
58 in
Length
28 in
Maximum Chest Size
58 in
Minimum Chest Size
58 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Features
Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Orange/Red/Silver
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Includes LED Lights
No
Includes ID Window
Yes
Number of Outside Pockets
4
Reflective Stripe Location
Chest
Number of Inside Pockets
0
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver/Yellow
Total Number of Pockets
4

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.