Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest, Orange, Polyester Mesh, 5XL

  • Mfr # U6112O-5XL

  • Zoro # G7320807


product price: $14.49
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6112O-5XL
Zoro #
G7320807
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Fits Chest Size
60 in
Length
27 in
Maximum Chest Size
60 in
Minimum Chest Size
60 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Includes LED Lights
No
Includes ID Window
Yes
Total Number of Pockets
4
Number of Outside Pockets
4
Reflective Stripe Location
Chest
Reflective Stripe Color
Silver/Yellow
Fabric Construction
Solid
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.