Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest, Orange, Polyester Mesh, M

  • Mfr # U6112O-M

  • Zoro # G3720520


product price: $14.49
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6112O-M
Zoro #
G3720520
UPC #
-
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Length
29 in
Fits Chest Size
40 in
Minimum Chest Size
40 in
Maximum Chest Size
40 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Features
Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
Standards
ANSI/ISEA 107
Reflective Stripe Color
Silver/Yellow
Number of Outside Pockets
4
Includes ID Window
Yes
Number of Inside Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Chest
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Total Number of Pockets
4

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.