Hi-Visibility Rain Bib Pants, 300D Trilobal Rip-Stop Polyester, 33 1/2 in Inseam, Green/Yellow

  • Mfr # U3930WPG-XXXL
  • Zoro # G5202513
product price: 
$
65.19
/ea

Key Features

Color
Green/Yellow
Material
300D Trilobal Rip-Stop Polyester
Fabric Weight
5.5 oz
Inseam
33 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3930WPG-XXXL
Zoro #
G5202513
UPC #
060405990801
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
0.40mm
Maximum Waist Size
45 in
Fits Chest Size
Windproof
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Material
300D Trilobal Rip-Stop Polyester
Fabric Weight
5.5 oz
Inseam
33 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Draw Cord Elasticized Waist Adjustor with Hook-and-Loop Fly Access
Closure Type
Drawstring Waist
Resists
Abrasion, Puncture, Rip, Snag, Waterproof, Windproof
Standards
ANSI/ISEA 107-2015 Class E, not FR, CSA Z96-15 Class 2, Level 2
High-Visibility
Yes
Reflective Stripe Border Type
None
Series
U3930WPG
Breathable Fabric
Yes
Style
Rain Pants
Ankle Type
Hook-and-Loop
Includes Lining
Yes
Will Fit Over Boots
Yes
Fly Closure Type
Hook-and-Loop
Features
Windproof
Number of Outside Pockets
0
Number of Inside Pockets
0
Shell Material
300D Trilobal Rip-Stop Polyester
Wire Color
Green/Yellow
Container Type
Rain Pants

Description

Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Gender Men's, Size 3XL, Color Green/Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.