Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Rain Bib Pants, 300D Trilobal Rip-Stop Polyester, Polyurethane, 32 1/2 in Inseam

  • Mfr # D6329WPG-XL

  • Zoro # G7733083


product price: $67.55
/ea

Key Features

Color
Gree/Yellow
Material
300D Trilobal Rip-Stop Polyester, Polyurethane
Fabric Weight
3.75 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6329WPG-XL
Zoro #
G7733083
UPC #
060405990344
Country of Origin
China

Dimensions

Size
XL
Thickness
0.40mm
Fits Waist Size
39 in
Maximum Waist Size
39 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Gree/Yellow
Material
300D Trilobal Rip-Stop Polyester, Polyurethane
Fabric Weight
3.75 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Class E, not FR, CSA Z96-15 Class 2, Level 2
Resists
Abrasion, Puncture, Rip, Snag, Waterproof, Windproof
Includes
Draw Cord Elasticized Waist Adjustor with Hook-and-Loop Fly Access
Closure Type
Drawstring Waist
High-Visibility
Yes
Features
2 in Vi-Brance(R) Reflective Tape, Generous Sizing for Comfort and Ventilation, Premium Material is Flexible Even in Sub-Zero Temperatures
Includes Lining
Yes
Reflective Stripe Border Type
None
Fly Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Style
Rain Pants
Will Fit Over Boots
Yes
Ankle Type
Hook-and-Loop
Series
D6329WPG
Number of Inside Pockets
0

Description

Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Polyurethane, Gender Men's, Size XL, Color Gree/Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 3.75 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.