Hi-Visibility Rain Bib Pants, Polyester, 31 in Inseam, 30 in Waist, 0.40mm Thickness, Green/Yellow

  • Mfr # D6329PG-S

  • Zoro # G5202111


product price:  $90.95
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6329PG-S
Zoro #
G5202111
UPC #
060405990986
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Thickness
0.40mm
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 in
Rainwear Features
Wind Resistant
Features
2 in Vi-Brance Reflective Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
Gender
Men's
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Style
Rain Bib Overall
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Liner Material
Polyester
Includes
Fully Lined, Removable Bib, 2 in Reflective Vibrance Tape
ANSI Class
E
Closure Type
Waist Snap and Hook-and-Loop Fly
Seam Style
Double Sewn, Heat Sealed, Taped
Rainwear Ankle Style
Hook-and-Loop
Number of Pockets
0-3
High-Visibility
Yes
Style
Bib Pant
Includes Suspenders
Yes
Number of Outside Pockets
0
Ankle Type
Adjustable Cuff
Includes Lining
Yes
Lining Material
Polyurethane
Number of Inside Pockets
1
Fly Closure Type
Hook-and-Loop
Will Fit Over Boots
Yes
Series
D6329PG
Waist Closures
Snaps

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size S, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Snaps, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.