Hi-Visibility Rain Bib Pants, Polyester, 32 1/2 in Inseam, 39 in Waist, Green/Yellow, XL

  • Mfr # 6410PG-XL
  • Zoro # G1585958
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
32 1/2 in
Rainwear Features
Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410PG-XL
Zoro #
G1585958
UPC #
-
Country of Origin
China
Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
32 1/2 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Liner Material
Polyester
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Gender
Men's
Rainwear Primary Material
Polyester
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Number of Pockets
4-6
ANSI Class
E
Closure Type
hook-and-loop
Seam Style
Double Sewn, Heat Sealed, Taped
High-Visibility
Yes
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Insulation Material
ThermoMaxx(R) 125 gsm Polyfill
Number of Inside Pockets
1
Fly Closure Type
Hook-and-Loop
Lining Material
Polyurethane
Temperature Rating
Up to -30 Degrees C/-22 Degrees F
Series
6410PG
Will Fit Over Boots
Yes
Style
Bib Pant
Number of Outside Pockets
3
Waist Closures
Elastic
Waist Closure
Elastic
Shell Material
Polyester
Wire Color
Green/Yellow
Container Type
Bib Pant
Sensor Body Style
Bib Pant

Dimensions

Size
XL
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in
Fits Chest Size
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Bottle Size
XL
Size - Alpha
XL
Container Size
XL

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size XL, Color Green/Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 12 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.