Shop VIKING

Hi-Visibility Rain Bib Pants, Polyester, 33 1/2 in Inseam, 45 in Waist, Green/Yellow, 3XL

  • Mfr # 6410PG-XXXL
  • Zoro # G1585930

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
33 1/2 in
Rainwear Features
Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6410PG-XXXL
Zoro #
G1585930
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Maximum Waist Size
45 in
Fits Chest Size
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
33 1/2 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Gender
Men's
ANSI Class
E
Liner Material
Polyester
Seam Style
Double Sewn, Heat Sealed, Taped
Rainwear Ankle Style
Hook-and-Loop
Rainwear Primary Material
Polyester
Number of Pockets
4-6
Closure Type
hook-and-loop
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Includes Suspenders
Yes
Insulation Material
ThermoMaxx(R) 125 gsm Polyfill
Ankle Type
Adjustable Cuff
Includes Lining
Yes
Lining Material
Polyurethane
Temperature Rating
Up to -30 Degrees C/-22 Degrees F
Will Fit Over Boots
Yes
Series
6410PG
Number of Inside Pockets
1
Style
Bib Pant
Fly Closure Type
Hook-and-Loop
Number of Outside Pockets
3
Insulated for Cold Conditions
Yes
Waist Closures
Elastic
Waist Closure
Elastic
Shell Material
Polyester
Wire Color
Green/Yellow
Container Type
Bib Pant

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Green/Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 12 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.