Hi-Visibility Rain Bib Pants, Polyester, 33 in Inseam, 42 in Waist, 0.80mm Thickness, Green/Yellow

  • Mfr # U6400PG-XXL

  • Zoro # G5202382


product price:  $89.59
/ea

Key Features

Color
Green/Yellow
Fabric Weight
14.1 oz
Material
Polyester
Inseam
33 in
Rainwear Features
Cold Weather, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6400PG-XXL
Zoro #
G5202382
UPC #
060405984671
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.80mm
Minimum Chest Size
48 in
Maximum Waist Size
42 in
Maximum Chest Size
50 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
14.1 oz
Material
Polyester
Inseam
33 in
Rainwear Features
Cold Weather, Wind Resistant
Features
Detachable Bib Design With Inner Zippered Storage Pocket
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Liner Material
Nylon
Rainwear Primary Material
Polyester, PVC
Gender
Men's
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Closure Type
Waist Snap and Hook-and-Loop Fly
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop
Seam Style
Double Sewn, Heat Sealed, Taped
Number of Pockets
0-3
Includes
Elastic Suspenders, Release Buckle, Elasticized Waist with Hook-and-Loop Fly Access
ANSI Class
E
High-Visibility
Yes
Style
Bib Pant
Insulation Material
ThermoMaxx(R) 80 gsm Polyfill
Lining Material
Polyester
Includes Suspenders
Yes
Insulated for Cold Conditions
Yes
Ankle Type
Adjustable Cuff
Includes Lining
Yes
Series
U6400PG
Number of Outside Pockets
0
Fly Closure Type
Hook-and-Loop
Temperature Rating
Up to -15 Degrees C/5 Degrees F
Number of Inside Pockets
1
Will Fit Over Boots
Yes
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 14.1 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.