Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 31 1/2 in Inseam, 33 in Waist, Orange, M

  • Mfr # 6323PO-M

  • Zoro # G1586256


product price:  $45.99
/ea

Key Features

Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6323PO-M
Zoro #
G1586256
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Maximum Waist Size
33 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
31 1/2 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Gender
Men's
Seam Style
Double Sewn, Heat Sealed, Taped
Liner Material
Polyester
Rainwear Style
Rain Bib Overall
ANSI Class
E
Rainwear Primary Material
Polyester, Polyurethane
Number of Pockets
0-3
Resists
Water, Wind
Rainwear Ankle Style
Hook-and-Loop
High-Visibility
Yes
Fly Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Number of Inside Pockets
0
Includes Suspenders
Yes
Lining Material
Polyester
Will Fit Over Boots
Yes
Pass Through Pockets
No
Series
6323PO
Ankle Type
Hook-and-Loop
Includes Lining
Yes
Style
Bib Pant
Closure Type
Pull On
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Orange, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.