Zoro Homepage

Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 32 in Inseam, Elastic Closure, Green/Yellow

  • Mfr # D6323PG-L

  • Zoro # G5393656


product price: $44.79
/ea

Key Features

Color
Green/Yellow
Material
Polyester, Polyurethane
Fabric Weight
6.75 oz
Inseam
32 in
Seam Style
Double Sewn, Heat Sealed, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6323PG-L
Zoro #
G5393656
UPC #
604059861560
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Maximum Waist Size
36 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Length
2

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Material
Polyester, Polyurethane
Fabric Weight
6.75 oz
Inseam
32 in
Seam Style
Double Sewn, Heat Sealed, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
Closure Type
Bib, Suspenders
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Resists
Water, Wind
High-Visibility
Yes
Includes Suspenders
Yes
Includes Lining
Yes
Features
2 in Vi-Brance­ Reflective Tape, Adjustable Boot Cuffs
Fly Closure Type
Pull On
Will Fit Over Boots
Yes
Series
D6323PG
Style
Bib Pant
Number of Inside Pockets
0
Number of Outside Pockets
0
Ankle Type
Hook-and-Loop
Pass Through Pockets
No

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.