Shop VIKING
See all product information
Create Account
Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 33 1/2 in Inseam, 45 in Waist, Green/Yellow
- Mfr # U6330PG-XXXL
- Zoro # G1586597
product price:Â
$
77.75
/ea
Key Features
Color
Green/Yellow
Fabric Weight
9 oz
Material
Polyester, Polyurethane
Inseam
33 1/2 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U6330PG-XXXL
- Zoro #
- G1586597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Fits Waist Size
- 45 in
- Minimum Chest Size
- 52 in
- Maximum Chest Size
- 54 in
- Maximum Waist Size
- 45 in
- Fits Chest Size
- 2 in Vibrance Reflective Material in 4 in Contrasting Tape
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Green/Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 9 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.