Shop VIKING

Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 33 in Inseam, 42 in Waist, Green/Yellow, 2XL

  • Mfr # 6323PG-XXL
  • Zoro # G1586308

product price: 
$
31.55
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
33 in
Rainwear Features
Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6323PG-XXL
Zoro #
G1586308
UPC #
-
Country of Origin
China
Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Inseam
33 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Style
Rain Bib Overall
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Liner Material
Polyester
Number of Pockets
0-3
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Rainwear Ankle Style
Hook-and-Loop
ANSI Class
E
Resists
Water, Wind
High-Visibility
Yes
Number of Inside Pockets
0
Pass Through Pockets
No
Series
6323PG
Fly Closure Type
Hook-and-Loop
Will Fit Over Boots
Yes
Style
Bib Pant
Ankle Type
Hook-and-Loop
Includes Lining
Yes
Lining Material
Polyester
Includes Suspenders
Yes
Number of Outside Pockets
0
Closure Type
Pull On
Waist Closures
Elastic
Waist Closure
Elastic
Shell Material
Polyester, Polyurethane
Wire Color
Green/Yellow
Container Type
Bib Pant
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Size
2XL
Fits Waist Size
42 in
Maximum Chest Size
50 in
Maximum Waist Size
42 in
Minimum Chest Size
48 in
Fits Chest Size
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.