Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 34 in Inseam, 48 in Waist, Green/Yellow, 4XL

  • Mfr # U6330PG-XXXXL

  • Zoro # G1586588


product price:  $76.99
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6.2 oz
Material
Polyester, Polyurethane
Inseam
34 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6330PG-XXXXL
Zoro #
G1586588
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
6.2 oz
Material
Polyester, Polyurethane
Inseam
34 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Primary Material
Polyester
Rainwear Ankle Style
Hook-and-Loop
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Closure Type
hook-and-loop
ANSI Class
E
Number of Pockets
0-3
Liner Material
Nylon
Gender
Men's
Rainwear Style
Rain Bib Overall
Seam Style
Double Sewn, Heat Sealed, Taped
Includes
Elasticized Waist with Hook-and-Loop Fly Access
High-Visibility
Yes
Number of Inside Pockets
1
Lining Material
Polyester
Series
U6330PG
Ankle Type
Hook-and-Loop
Will Fit Over Boots
Yes
Number of Outside Pockets
0
Style
Bib Pant
Includes Suspenders
Yes
Fly Closure Type
Hook-and-Loop
Includes Lining
Yes
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 4XL, Color Green/Yellow, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.2 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.