Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Orange, M (Discontinued)
- Mfr # D6455JO-M
- Zoro # G1891465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6455JO-M
Zoro #
G1891465
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
40 in
Length
33 in
Maximum Chest Size
40 in
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Class 3, Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.