Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Yellow, 2XL
- Mfr # D6455JG-XXL
- Zoro # G1891508
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Double Storm Flap, Hook-and-Loop, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6455JG-XXL
- Zoro #
- G1891508
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Chest Size
- Cold Weather, Wind Resistant
- Length
- 36 in
- Maximum Chest Size
- 51 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 36 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Type R, Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.