Zoro Homepage

Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Black/Yellow, S

  • Mfr # D6455JG-S

  • Zoro # G1891541


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6455JG-S
Zoro #
G1891541
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
37 in
Length
32 in
Maximum Chest Size
37 in

Details

Item
Hi-Viz Insulated Safety Jacket
Material
Polyester, Polyurethane
Color
Black/Yellow
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
Cold Weather, Wind Resistant
Seam Style
Double Seam, Heat Sealed, Taped
Resists
Rip and Snag
Includes
Fleece Collar, Heavy Duty Tooth Zipper, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
Gender
Men's
Hood Style
Detachable
Fabric Weight
13.5 oz
High-Visibility
Yes
Wind-Resistant
Yes
Pocket Locations
Left Sleeve
Includes Lining
Yes
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Style
Rain Jacket

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 32 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Type R, Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.