Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Green, 3XL
Mfr # 6410JG-XXXL
Zoro # G1586061
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
4
Number of Outside Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6410JG-XXXL
Zoro #
G1586061
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
47 in
Length
36 in
Maximum Chest Size
55 in
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 36 in, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.