Hi-Viz Insulated Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Green, 4XL

  • Mfr # 6410JG-XXXXL

  • Zoro # G1586055


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
4
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410JG-XXXXL
Zoro #
G1586055
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
51 in
Length
37 in
Maximum Chest Size
58 in

Details

Item
Hi-Viz Insulated Safety Jacket
Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
4
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015, CSA Z96-15
Features
Cold Weather, Wind Resistant
Resists
Wind
Hood Style
Detachable
Seam Style
Double Heat Sealed, Double Sewn, Taped
Fabric Weight
13.5 oz
Gender
Men's
Includes
Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape with 4 in Contrasting Tape
High-Visibility
Yes
Style
Rain Jacket
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Includes Lining
Yes
Wind-Resistant
Yes

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.