Hi-Viz Rain Jacket, 150 Denier Trilobal Ripstop Polyester, Class 3 Type R, Green, 2XL

  • Mfr # D6323JG-XXL

  • Zoro # G5392195


product price: $68.79
/ea

Key Features

Material
150 Denier Trilobal Ripstop Polyester
Color
Green
Front Closure Type
Zipper, Hook-and-Loop
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6323JG-XXL
Zoro #
G5392195
UPC #
604059860952
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
51 in
Length
33 1/2 in
Maximum Chest Size
51 in

Details

Item
Hi-Viz Rain Jacket
Material
150 Denier Trilobal Ripstop Polyester
Color
Green
Front Closure Type
Zipper, Hook-and-Loop
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015
Features
Wind Resistant
Fabric Weight
6.75 oz
Seam Style
Double Heat Sealed, Sewn, Taped
Gender
Men's
Resists
Wind
Includes
Cotton Corduroy Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
Hood Style
Detachable
High-Visibility
Yes
Includes Lining
Yes
Hood Features
Hood Snaps Off
Cuff Style
Hook-and-Loop
Wind-Resistant
Yes
Includes Hood
Yes
Style
Rain Jacket

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 1/2 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.