Zoro Homepage

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Green, S

  • Mfr # D6329JG-S

  • Zoro # G5201944


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper w/Double Storm Flap
Number of Pockets
3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6329JG-S
Zoro #
G5201944
UPC #
060405962075
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
37 in
Thickness
0.4 mm
Length
31 in
Maximum Chest Size
37 in

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 31 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.