Zoro Homepage

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Orange, 4XL

  • Mfr # 6330JO-XXXXL

  • Zoro # G1586658


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330JO-XXXXL
Zoro #
G1586658
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
51 in
Length
35 in
Maximum Chest Size
58 in

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 35 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.