Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Orange, L

  • Mfr # 6323JO-L

  • Zoro # G1586481


product price: $63.29
/ea

Key Features

Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6323JO-L
Zoro #
G1586481
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
58 in
Length
31 1/2 in
Maximum Chest Size
43 in

Details

Item
Hi-Viz Safety Jacket
Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
CSA Z96-15
Features
Wind Resistant
Resists
Wind
Gender
Men's
Fabric Weight
6.75 oz
Includes
Cotton Corduroy Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape with 4 in Contrasting Tape
Seam Style
Double Heat Sealed, Double Sewn, Taped
Hood Style
Detachable
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Wind-Resistant
Yes
Style
Rain Jacket
Includes Hood
Yes
Includes Lining
Yes
Water-Resistant
Yes

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 31 1/2 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.